Skip to content Skip to navigation menu
Scotch-Brite™ Silicon Carbide 2 in Extra Coarse Grade Unitized Wheel

00048011010052

Scotch-Brite™ Silicon Carbide 2 in Extra Coarse Grade Unitized Wheel
Item #103014044
  • 0.5 in Overall Width
  • 2 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material
Scotch-Brite™ Silicon Carbide 2 in Extra Coarse Grade Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Overall Width
  • 2 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material

description

  • The Scotch-Brite™ Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.

features

  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal
Center Hole 0.25 in, 6.35 mm
Abrasive Material Silicon Carbide
For Use On All Metals
Density Rating Hard
Product Form Wheel
Color Gray
Overall Diameter 2 in, 50.8 mm
Performance Better
Form Type Unitized
RPM [Max] 20100 rpm
Used With All Metals
Overall Width 0.5 in, 12.7 mm
Grade Extra Coarse
Density 7 Density
Dia. 2 in
Grit Type Extra Coarse
Material Silicon Carbide
Face Width 0.5 in, 12.7 mm
Weight 1.6 LB
EAN or UPC 48011010052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison