Skip to content Skip to navigation menu
3M00048011010342

00048011010342

Scotch-Brite™ Silicon Carbide 6 in Extra Coarse Grade Unitized Wheel
Item #104029387
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material
3M00048011010342
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 6 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material

description

  • The Scotch-Brite™ Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.

features

  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal
RPM [Max] 7000 rpm
Product Form Wheel
For Use On All Metals
Overall Width 1 in, 25.4 mm
Form Type Unitized
Abrasive Material Silicon Carbide
Center Hole 1 in, 25.4 mm
Density Rating Hard
Overall Diameter 6 in, 152.4 mm
Color Gray
Face Width 1 in, 25.4 mm
Grade Extra Coarse
Weight 0.725 LB
EAN or UPC 48011010342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison