Skip to content Skip to navigation menu
Scotch-Brite™ Silicon Carbide 8 in Extra Coarse Grade Unitized Wheel

00048011010434

Scotch-Brite™ Silicon Carbide 8 in Extra Coarse Grade Unitized Wheel
Item #104031159
  • 1 in Overall Width
  • 8 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material
Scotch-Brite™ Silicon Carbide 8 in Extra Coarse Grade Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • 8 in Overall Diameter
  • Extra Coarse Grade
  • Silicon Carbide Material

description

  • The Scotch-Brite™ Clean and Strip Unitized Wheel is a unitized wheel made for aggressive coating removal, cleaning welds, and removing rust, paint and coatings. The layered, durable unitized wheel construction and hard 7 density, with low conformability, make it a great match for edges, when durability is a must.

features

  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal
Density 7 Density
Grit Type Extra Coarse
Center Hole 1 in, 25.4 mm
Form Type Unitized
Face Width 1 in, 25.4 mm
RPM [Max] 5000 rpm
Overall Diameter 8 in, 203.2 mm
Dia. 8 in
Color Gray
Grade Extra Coarse
For Use On All Metals
Used With All Metals
Density Rating Hard
Overall Width 1 in, 25.4 mm
Abrasive Material Silicon Carbide
Material Silicon Carbide
Performance Better
Product Form Wheel
Weight 1.35 LB
EAN or UPC 48011010434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison