- 8 in Diameter
- Aluminum Oxide Material
- Red
description
- Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals.
features
- Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds
- Provides more surface contact than bristle-type brushes
- Continuously supplies fresh abrasives for consistent, uniform finishes
- Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials
- Achieves decorative finishes on metal, wood, and composites
| Grade | Very Fine |
| Overall Width | 2 in, 50.8 mm |
| Product Form | Brush |
| Overall Diameter | 8 in, 203.2 mm |
| Core Size | 3 in, 76.2 mm |
| Abrasive Material | Aluminum Oxide |
| Color | Red |
| RPM [Max] | 3200 rpm |
| Density Rating | Hard |
| Attachment Type | Center Hole |
| Weight | 1.0 LB |
| EAN or UPC | 48011012421 |

