- 6 in Diameter
- Aluminum Oxide Material
- Beige
description
- Scotch-Brite™ Cut and Polish Flap Brushes are a versatile, high-performance alternative to conventional bristle brushes and messy, technique-dependent buffing compounds. These long-lasting, precision-made brushes give you improved consistency and greater control over a number of critical metal prep and finishing tasks, including cleaning, deburring, polishing, and aesthetic finishing.
features
- Aluminum Oxide mineral cuts fast and sharp for aggressive cleaning and bright finishing
- Available in very fine (VFN) and medium (MED) grades to help achieve desired finishes
- Great for cleaning, deburring, polishing and finishing
- Open web is load resistant, helping to limit buildup of debris so mineral cuts faster, longer
- Conformable nylon fibers respond to surface irregularities without gouging the surface, helping maintain original part geometry
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 6 in, 152.4 mm |
| Grit | Medium |
| Dia. [Max] | 6 in |
| Grade | Medium |
| Product Form | Brush |
| Method of Attachment | Center Hole |
| Density | 7 Density |
| Color | Beige |
| Overall Width | 1 in, 25.4 mm |
| Attachment Type | Center Hole |
| RPM [Max] | 4000 rpm |
| Density Rating | Hard |
| Center Hole Dia. | 2 in |
| Material | Aluminum Oxide |
| Core Size | 2 in, 50.8 mm |
| Weight | 0.416 LB |
| EAN or UPC | 48011013053 |

