- 6 in Diameter
- 1/2 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 8 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Color | Gray |
| Center Hole Dia. | 1 in |
| Form Type | Convolute/Deburring |
| RPM [Max] | 6000 rpm |
| Overall Diameter | 6 in, 152.4 mm |
| Attachment Type | Center Hole |
| Product Form | Wheel |
| Dia. | 6 in |
| For Use On | Alloys like stainless steel and titanium |
| Type | Convolute/Deburring Wheel |
| Material | Silicon Carbide |
| Center Hole | 1 in, 25.4 mm |
| Overall Width | 0.5 in, 12.7 mm |
| Density | 8 Density |
| Face Width | 0.5 in, 12.7 mm |
| Used With | Alloys Like Stainless Steel & Titanium |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Abrasive Material | Silicon Carbide |
| Grade | Fine |
| Weight | 0.352 LB |
| EAN or UPC | 48011017020 |

