- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 8 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Abrasive Material | Silicon Carbide |
| Density | 8 Density |
| Grade | Fine |
| RPM [Max] | 6000 rpm |
| Form Type | Convolute/Deburring |
| Dia. | 6 in |
| Grit Type | Fine |
| Color | Gray |
| Used With | Alloys Like Stainless Steel & Titanium |
| Type | Convolute/Deburring Wheel |
| Overall Width | 1 in, 25.4 mm |
| Product Form | Wheel |
| Center Hole | 1 in, 25.4 mm |
| Attachment Type | Center Hole |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| Face Width | 1 in, 25.4 mm |
| Center Hole Dia. | 1 in |
| Overall Diameter | 6 in, 152.4 mm |
| For Use On | Alloys like stainless steel and titanium |
| Weight | 0.583 LB |
| EAN or UPC | 48011017037 |

