- 6 in Diameter
- 2 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 8 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Density | 8 Density |
| Attachment Type | Center Hole |
| Form Type | Convolute/Deburring |
| Face Width | 2 in, 50.8 mm |
| Center Hole | 1 in, 25.4 mm |
| Material | Silicon Carbide |
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Overall Width | 2 in, 50.8 mm |
| Overall Diameter | 6 in, 152.4 mm |
| Abrasive Material | Silicon Carbide |
| Type | Convolute/Deburring Wheel |
| Grit Type | Fine |
| Product Form | Wheel |
| Center Hole Dia. | 1 in |
| Dia. | 6 in |
| Grade | Fine |
| Color | Gray |
| Weight | 1.275 LB |
| EAN or UPC | 48011017044 |

