- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 7 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Color | Beige |
| Density | 7 Density |
| Product Form | Wheel |
| Center Hole Dia. | 3 in |
| Overall Diameter | 8 in, 203.2 mm |
| Grade | Fine |
| Overall Width | 1 in, 25.4 mm |
| Type | Convolute/Deburring Wheel |
| Attachment Type | Center Hole |
| Abrasive Material | Aluminum Oxide |
| Face Width | 1 in, 25.4 mm |
| Dia. | 8 in |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Form Type | Convolute/Deburring |
| Center Hole | 3 in, 76.2 mm |
| Material | Aluminum Oxide |
| RPM [Max] | 4500 rpm |
| Weight | 0.933 LB |
| EAN or UPC | 48011017051 |

