- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 7 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Abrasive Material | Aluminum Oxide |
| For Use On | Alloys like stainless steel and titanium |
| Overall Width | 2 in, 50.8 mm |
| Material | Aluminum Oxide |
| Center Hole | 3 in, 76.2 mm |
| Grade | Fine |
| Attachment Type | Center Hole |
| Type | Convolute/Deburring Wheel |
| Used With | Alloys Like Stainless Steel & Titanium |
| Form Type | Convolute/Deburring |
| Color | Beige |
| Product Form | Wheel |
| RPM [Max] | 4500 rpm |
| Center Hole Dia. | 3 in |
| Dia. | 8 in |
| Method of Attachment | Center Hole |
| Grit Type | Fine |
| Overall Diameter | 8 in, 203.2 mm |
| Density | 7 Density |
| Face Width | 2 in, 50.8 mm |
| Weight | 1.95 LB |
| EAN or UPC | 48011017075 |

