- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 8 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Dia. | 8 in |
| Grit Type | Fine |
| Type | Convolute/Deburring Wheel |
| Overall Width | 2 in, 50.8 mm |
| Attachment Type | Center Hole |
| Center Hole | 3 in, 76.2 mm |
| Center Hole Dia. | 3 in |
| Color | Gray |
| Grade | Fine |
| Density | 8 Density |
| Method of Attachment | Center Hole |
| Form Type | Convolute/Deburring |
| RPM [Max] | 4500 rpm |
| Abrasive Material | Silicon Carbide |
| Face Width | 2 in, 50.8 mm |
| Product Form | Wheel |
| Overall Diameter | 8 in, 203.2 mm |
| Material | Silicon Carbide |
| Weight | 2.07 LB |
| EAN or UPC | 48011017082 |

