- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 7 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| RPM [Max] | 3000 rpm |
| Color | Beige |
| Density | 7 Density |
| Overall Width | 1 in, 25.4 mm |
| Grade | Fine |
| Method of Attachment | Center Hole |
| Center Hole Dia. | 5 in |
| Form Type | Convolute/Deburring |
| Type | Convolute/Deburring Wheel |
| Material | Aluminum Oxide |
| Overall Diameter | 12 in, 304.8 mm |
| Grit Type | Fine |
| Product Form | Wheel |
| Abrasive Material | Aluminum Oxide |
| Dia. | 12 in |
| Face Width | 1 in, 25.4 mm |
| Attachment Type | Center Hole |
| Center Hole | 5 in, 127 mm |
| Weight | 2.2 LB |
| EAN or UPC | 48011017143 |

