- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 5 Density
description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| RPM [Max] | 4500 rpm |
| Overall Width | 1 in, 25.4 mm |
| Abrasive Material | Aluminum Oxide |
| Type | Cut & Polish Wheel |
| Grade | Fine |
| Color | Beige |
| Center Hole | 3 in, 76.2 mm |
| Overall Diameter | 8 in, 203.2 mm |
| Density | 5 Density |
| Method of Attachment | Center Hole |
| Attachment Type | Center Hole |
| Performance | Better |
| For Use On | All Metals |
| Center Hole Dia. | 3 in |
| Material | Aluminum Oxide |
| Product Form | Wheel |
| Dia. | 8 in |
| Face Width | 1 in, 25.4 mm |
| Grit Type | Fine |
| Form Type | Wheel |
| Used With | All Metals |
| Weight | 1.043 LB |
| EAN or UPC | 48011029658 |

