- 8 in Diameter
- 2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 5 Density
description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| Center Hole Dia. | 3 in |
| Overall Width | 2 in, 50.8 mm |
| Color | Beige |
| Product Form | Wheel |
| Density | 5 Density |
| Overall Diameter | 8 in, 203.2 mm |
| Grade | Fine |
| Performance | Better |
| Type | Cut & Polish Wheel |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Center Hole |
| Center Hole | 3 in, 76.2 mm |
| Used With | All Metals |
| For Use On | All Metals |
| RPM [Max] | 4500 rpm |
| Dia. | 8 in |
| Face Width | 2 in, 50.8 mm |
| Material | Aluminum Oxide |
| Grit Type | Fine |
| Attachment Type | Center Hole |
| Weight | 1.935 LB |
| EAN or UPC | 48011029672 |

