- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Medium Grit
- 7 Density
description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| Face Width | 1 in, 25.4 mm |
| Center Hole Dia. | 3 in |
| RPM [Max] | 3800 rpm |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 1 in, 25.4 mm |
| Used With | All Metals |
| Density | 7 Density |
| Attachment Type | Center Hole |
| Form Type | Wheel |
| For Use On | All Metals |
| Color | Beige |
| Grit Type | Medium |
| Overall Diameter | 8 in, 203.2 mm |
| Material | Aluminum Oxide |
| Dia. | 8 in |
| Center Hole | 3 in, 76.2 mm |
| Performance | Better |
| Grade | Medium |
| Type | Cut & Polish Wheel |
| Method of Attachment | Center Hole |
| Product Form | Wheel |
| Weight | 1.406 LB |
| EAN or UPC | 48011032764 |

