- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 7 Density
description
- Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
features
- Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
- Non-woven web construction helps resist premature loading, contributing to longer service life
- Good replacement for rubber bonded wheel
- Ideal for aggressive blending and finishing
| Overall Width | 2 in, 50.8 mm |
| RPM [Max] | 3000 rpm |
| Abrasive Material | Aluminum Oxide |
| Used With | All Metals |
| Density | 7 Density |
| Product Form | Wheel |
| Grit Type | Medium |
| Method of Attachment | Center Hole |
| For Use On | All Metals |
| Material | Aluminum Oxide |
| Center Hole Dia. | 5 in |
| Performance | Better |
| Face Width | 2 in, 50.8 mm |
| Dia. | 12 in |
| Color | Beige |
| Attachment Type | Center Hole |
| Overall Diameter | 12 in, 304.8 mm |
| Type | Cut & Polish Wheel |
| Grade | Medium |
| Center Hole | 5 in, 127 mm |
| Weight | 2.3 LB |
| EAN or UPC | 48011032993 |

