Skip to content Skip to navigation menu
3M00048011037493

00048011037493

Scotch-Brite™ Aluminum Oxide 6 in Coarse Grade Cut and Polish Unitized Wheel
Item #104012772
  • 0.25 in Overall Width
  • 6 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material
3M00048011037493
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • 6 in Overall Diameter
  • Coarse Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities.  The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. Our wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

features

  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
Product Form Wheel
Attachment Type Center Hole
Overall Diameter 6 in, 152.4 mm
Face Width 0.25 in, 6.35 mm
RPM [Max] 7500 rpm
Grade Coarse
Abrasive Material Aluminum Oxide
Overall Width 0.25 in, 6.35 mm
Color Beige
Density Rating Hard
Center Hole 0.5 in, 12.7 mm
Form Type Unitized
Weight 0.3 LB
EAN or UPC 48011037493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison