- Use with Unitized Wheels 1" Dia x 1" Wide x 3/16" Center Hole
- Plastic
- Self taps into the Wheel
- 2 1/16" x 1/4" x 3/4" Overall Dimensions
description
- A small but mighty abrasive accessory, 3M™ Unitized Wheel Mandrels secures Scotch-Brite™ Unitized Wheels (sold separately) to a rotary tool with a ¼” collet (such as a die grinder) for edge deburring and finishing.
features
- Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
- Small size enables access to small or intricate workpieces
- Max RPM 14,000
- Use with wheels 2”-3” in diameter and ¼” – 1” thick
| Shank Size | 0.25 in, 6.35 mm |
| Thread Size | 1/4 in |
| Included | Mandrel 936 |
| Use With | Unitized wheels |
| Shaft Dia. | 0.25 in |
| Weight | 0.02 LB |
| EAN or UPC | 48011040189 |

