- Use with 1" wide x 1 1/2" long Sheets of Scotch-Brite™ Material
- 2 7/8" x 1/4" Overall Demensions
description
- The 3M™ Mini Mandrel is designed to work with your die grinder or rotary tool. This accessory grips a 1-inch wide strip of Scotch-Brite™ non-woven material allowing you to access tight internal diameters, typically for surface conditioning or polishing tasks.
features
- Grips abrasive allowing you to reach tight internal diameters
- Versatile mandrel holds a 1-inch-wide strip of Scotch-Brite™ non-woven material, cut to the length needed for the application
- Shank of the mandrel is secured into the collet assembly or drill chuck of a rotary power tool
- Shank fits a 1/4 inch power tool collet or drill chuck
- Max RPM is 14,000
| Use With | Scotch-Brite™ Sheets |
| Included | Mini Mandrel 935 |
| Shaft Dia. | 0.25 in |
| Weight | 0.04 LB |
| EAN or UPC | 48011040202 |

