- 3 in Diameter
- Extra Coarse Grade
- Silicon Carbide Material
description
- Scotch-Brite™ Clean and Strip Cup Wheel is a unitized abrasive wheel engineered for heavy-duty cleaning and coating removal. The extra coarse silicon carbide mineral combined with a tough synthetic web aggressively removes scale, rust, surface contaminants, paints and other coatings.
features
- Hard density provides aggressive cleaning, stripping, corrosion and coating removal
- Low conformability and extra coarse abrasive provides strong cutting action without damaging the base material
- Integrated attachment prevents interference from mounting hardware during use
- Multiple layers provides extended life over single layered versions
- Resists loading and heat buildup allowing prolonged operation and producing consistent results over the life of the product
| Type | Clean & Strip Cup Wheel |
| Grade | Extra Coarse |
| Overall Diameter | 3 in, 76.2 mm |
| Form Type | Unitized Cup Wheel |
| Attachment Type | Threaded |
| Product Form | Wheel |
| Density | 7 Density |
| Abrasive Material | Silicon Carbide |
| Method of Attachment | Threaded |
| Color | Black |
| Material | Silicon Carbide |
| Dia. | 3 in |
| Grit Type | Extra Coarse |
| Thread Size | 3/8-24 |
| Weight | 0.3 LB |
| EAN or UPC | 48011041513 |

