- 4 in Diameter
- 7/8 in Center Hole Diameter
- Extra Coarse Grit
- 7 Density
| RPM [Max] | 12100 rpm |
| Color | Black |
| Used With | All Metals |
| Density | 7 Density |
| Thread Size | 5/8-11 |
| Method of Attachment | Threaded |
| Material | Silicon Carbide |
| Grit Type | Extra Coarse |
| Center Hole Dia. | 7/8 in |
| Dia. | 4 in |
| Type | Clean & Strip Cup Wheel |
| Weight | 0.5 LB |
| EAN or UPC | 48011041537 |

