Skip to content Skip to navigation menu
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Scrim Backed Belt

00048011050164

Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Scrim Backed Belt
Item #102153119
  • 3.5 in Overall Width
  • Brown Color
  • 15.5 in Minimum Overall Length
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Scrim Backed Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.5 in Overall Width
  • Brown Color
  • 15.5 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Abrasive Material Aluminum Oxide
RPM [Max] 6500 ft/min
Type of Abrasive Non-Woven Surface Conditioning
Bond Resin
For Use On All Metals
Bonding Type Resin
Overall Width 3.5 in, 88.9 mm
Overall Length [Min] 15.5 in, 393.7 mm
Material Aluminum Oxide
Used With All Metals
Grit Coarse
Backing Material Scrim
Grit Type Coarse
Roughness Grade Coarse
Back Color Brown
Front Color Brown
Performance Better
Color Brown
Length 15 1/2 in
Type Scrim
Product Form Belt
Grade Coarse
Weight 0.275 LB
EAN or UPC 48011050164
NSN Number 5345-01-430-9761
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison