Skip to content Skip to navigation menu
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt

00048011050225

Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Item #104003188
  • 2.75 in Overall Width
  • Brown Color
  • 15.5 in Minimum Overall Length
Scotch-Brite™ 15.5 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.75 in Overall Width
  • Brown Color
  • 15.5 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Type of Abrasive Non-Woven Surface Conditioning
For Use On All Metals
Overall Length [Min] 15.5 in, 393.7 mm
Bond Resin
Backing Material Scrim
Grade Coarse
Used With All Metals
Performance Better
Abrasive Material Aluminum Oxide
Bonding Type Resin
Back Color Brown
Grit Type Coarse
Color Brown
Overall Width 2.75 in, 69.85 mm
Length 15 1/2 in
Product Form Belt
Type Scrim
Material Aluminum Oxide
RPM [Max] 6500 ft/min
Front Color Brown
Weight 0.23 LB
EAN or UPC 48011050225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison