- 4 in Overall Width
- Very Fine Grade
- Aluminum Oxide Material
description
- Scotch-Brite™ High Strength Roll a non-woven, open web abrasive stock designed to clean, denib, defuzz, produce satin finishes, and highlight, dry, or with solvents or water. We engineered this multi-purpose stock for durability, to stand up to heavy duty use and adapt to fit a wide range of tools. Our abrasive material creates a smooth, clean finish.
features
- Durable, high strength material is adaptable to a wide range of applications and tools
- Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
- Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz
- Highly conformable non-woven material works into corners and hard-to-reach areas
- Very fine grade aluminum oxide abrasive grade delivers professional finishing results on wood, metal, and other materials
| Color | Red |
| Product Form | Roll |
| Type of Abrasive | Non-Woven |
| Grit | Very Fine |
| Material | Aluminum Oxide |
| Grade | Very Fine |
| Overall Length [Min] | 30 ft, 9.144 m |
| Length | 30 ft |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 4 in, 101.6 mm |
| Weight | 2.75 LB |
| EAN or UPC | 48011052137 |

