Skip to content Skip to navigation menu
Scotch-Brite™ Cut & Polish Wheel

00048011052557

Scotch-Brite™ Cut & Polish Wheel
Item #103984641
  • 10 in Diameter
  • 1 in Width
  • 5 in Center Hole Diameter
  • Fine Grit
  • 5 Density
Scotch-Brite™ Cut & Polish Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Diameter
  • 1 in Width
  • 5 in Center Hole Diameter
  • Fine Grit
  • 5 Density

description

  • Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.

features

  • Made with Aluminum Oxide mineral, which provides an aggressive cut for heavy duty blending and finishing
  • Non-woven web construction helps resist premature loading, contributing to longer service life
  • Good replacement for rubber bonded wheel
  • Ideal for aggressive blending and finishing
Dia. 10 in
Type Cut & Polish Wheel
Attachment Type Center Hole
Performance Better
Overall Diameter 10 in, 254 mm
Grade Fine
RPM [Max] 3600 rpm
Overall Width 1 in, 25.4 mm
Face Width 1 in, 25.4 mm
Abrasive Material Aluminum Oxide
Grit Type Fine
Method of Attachment Center Hole
Product Form Wheel
Material Aluminum Oxide
Center Hole Dia. 5 in
Color Beige
Center Hole 5 in, 127 mm
Density 5 Density
Weight 1.45 LB
EAN or UPC 48011052557
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison