Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Surface Conditioning Disc

00048011055220

Scotch-Brite™ Roloc™ Surface Conditioning Disc
Item #102173247
  • 2 in Overall Diameter
  • Silicon Carbide Abrasive Material
Scotch-Brite™ Roloc™ Surface Conditioning Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Hole Configuration Plain
Dia. 2 in
Grading S VFN
RPM [Max] 25000 rpm
Grade Super Fine
Grit Type Super Fine
Type of Abrasive Non-Woven Surface Conditioning
Method of Attachment TR
Attachment Type TR
Overall Diameter 2 in, 50.8 mm
Grit Very Fine
Form Type Disc
Type Hook & Loop
Performance Good
Color Gray
Abrasive Material Silicon Carbide
Product Form Disc
Color Code Gray
Material Silicon Carbide
For Use On All Metals
Used With All Metals
Weight 0.014 LB
EAN or UPC 48011055220
NSN Number 5345-01-424-2260
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison