Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc

00048011055275

Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc
Item #102170514
  • 2 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Grading A MED
Method of Attachment TR
Attachment Type TR
For Use On All Metals
Type Roloc™ Disc TR
Overall Diameter 2 in, 50.8 mm
Grit Medium
Material Aluminum Oxide
Product Form Disc
Abrasive Material Aluminum Oxide
Grade Medium
RPM [Max] 25000 rpm
Dia. 2 in
Color Code Maroon
Hole Configuration Plain
Color Red
Form Type Disc
Weight 0.017 LB
EAN or UPC 48011055275
NSN Number 5345-01-282-0634
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison