Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc

00048011055282

Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc
Item #102179935
  • 2 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Roloc™ Aluminum Oxide 2 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Attachment Type TR
Product Form Disc
Type Hook & Loop
Form Type Disc
Used With All Metals
Grit Type Coarse
Overall Diameter 2 in, 50.8 mm
Type of Abrasive Non-Woven Surface Conditioning
Grit Coarse
Abrasive Material Aluminum Oxide
Hole Configuration Plain
Color Brown
Method of Attachment TR
Dia. 2 in
Grading A CRS
RPM [Max] 25000 rpm
Performance Good
For Use On All Metals
Grade Coarse
Material Aluminum Oxide
Color Code Brown
Weight 0.25 LB
EAN or UPC 48011055282
NSN Number 5345-01-252-8565
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison