Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Disc

00048011055329

Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Disc
Item #102153129
  • 3 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Roloc™ Aluminum Oxide 3 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 3 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Abrasive Material Aluminum Oxide
Dia. 3 in
Material Aluminum Oxide
Grit Coarse
Grading A CRS
Color Brown
Product Form Disc
Attachment Type TR
Hole Configuration Plain
Type Roloc™ Disc TR
Form Type Disc
Overall Diameter 3 in, 76.2 mm
For Use On All Metals
Color Code Brown
RPM [Max] 18000 rpm
Grade Coarse
Weight 0.2 LB
EAN or UPC 48011055329
NSN Number 5345-01-349-8361
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison