- 4 in Diameter
description
- 3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects.
features
- Allows quick and easy disc attachment and removal for multi-step processing
- Options available for right angle grinders and random orbital sanders
- Choose from solid or foam surfaces for custom sanding and grinding control
- Available with or without built-in shanks
| Dia. | 4 in |
| RPM [Max] | 13000 rpm |
| Type of Abrasive | Non-Woven |
| Color | Black |
| Thread Size | M14-2 |
| Thread Type | Internal |
| Density Rating | Firm |
| Center Hole Dia. | 3/8 in |
| Type | Regular, Fabricated |
| Front Color | Black |
| Method of Attachment | Hook & Loop |
| Thickness | 0.125 in |
| Weight | 0.24 LB |
| EAN or UPC | 48011056777 |

