- Fabricated, Curved Head
description
- Our Scotch-Brite™ Conformable Applicator Cleaner Head 261 helps operators and cleaning crews achieve cleanliness in work spaces and on workpieces. This cleaner head is lightweight and has a flexible, concave head for greater conformability on curved work surfaces.
features
- Lightweight, portable cleaning head may be used for a wide range of cleaning applications
- Concave design enables the cleaning head to conform to curved surfaces
- Swivel attachment accepts a standard threaded broom handle
- Accommodates a versatile range of non-woven cleaning pads
- Features Hook and Loop attachment system for quick and easy pad changes
| Color | Dark Gray |
| Height | 5.800 in |
| Front Color | Black |
| Method of Attachment | Mechanical Attachment |
| Type | Fabricated |
| Length | 12.830 in |
| Weight | 0.65 LB |
| EAN or UPC | 48011057170 |

