Skip to content Skip to navigation menu
Scotch-Brite™ Aluminum Oxide 2 in Fine Grade Cut and Polish Unitized Wheel

00048011058771

Scotch-Brite™ Aluminum Oxide 2 in Fine Grade Cut and Polish Unitized Wheel
Item #103983229
  • 0.125 in Overall Width
  • 2 in Overall Diameter
  • Fine Grade
  • Aluminum Oxide Material
Scotch-Brite™ Aluminum Oxide 2 in Fine Grade Cut and Polish Unitized Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.125 in Overall Width
  • 2 in Overall Diameter
  • Fine Grade
  • Aluminum Oxide Material

description

  • Scotch-Brite™ Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities.  The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. Our wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

features

  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
Center Hole 0.125 in, 3.175 mm
Performance Better
Grade Fine
Method of Attachment Center Hole
Form Type Unitized
Material Aluminum Oxide
Product Form Wheel
Color Beige
Used With All Metals
RPM [Max] 22100 rpm
For Use On All Metals
Overall Diameter 2 in, 50.8 mm
Attachment Type Center Hole
Abrasive Material Aluminum Oxide
Grit Type Fine
Density 5 Density
Overall Width 0.125 in, 3.175 mm
Density Rating Medium
Dia. 2 in
Face Width 0.125 in, 3.175 mm
Weight 1.916 LB
EAN or UPC 48011058771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison