- Medium Grit
- 3 in Diameter
- 1/4 in Center Hole Diameter
- 1 3/4 in Width
applications
- Excellent for ID, to create a uniform surface finish or blend surface imperfections
features
- Flaps of strong, durable, cut-and-polish web on a 1/4" shank for portable tools
| Center Hole Dia. | 1/4 in |
| Dia. | 3 in |
| Shank Size | 1/4 in |
| Method of Attachment | Center Hole |
| Dia. [Max] | 3 in |
| Color | Tan |
| Grit | Medium |
| Type | Fiber Abrasive Flap Wheel |
| Material | Aluminum Oxide |
| Length | 1 3/4 in |
| RPM [Max] | 8500 rpm |
| Weight | 0.265 LB |
| EAN or UPC | 48011059747 |

