- 2 in Diameter
description
- The Scotch-Brite™ Disc Pad is an abrasive accessory that helps connect Scotch-Brite™ Surface Conditioning Discs to right angle grinders with ease. The center pin, which centers the disc on the pad, does not extend past the surface of the disc when the disc is installed. Together with the Scotch-Brite™ abrasive disc, this back up pad works well on metals, paints and sealants.
features
- Center pin back up pad connects center-hole Scotch-Brite™ Surface Conditioning Discs (sold separately) to power tools
- Center pin is specially designed to not interfere with work surfaces, minimizing risk of scratching or gouging
- Center pin enables well centered disc attachment, which reduces vibration and increases operator comfort
- Use with right angle grinder
| RPM [Max] | 23000 rpm |
| Thickness | 0.125 in |
| Thread Type | External |
| Type of Abrasive | Non-Woven |
| Dia. | 2 in |
| Density Rating | Firm |
| Shank Size | 0.25 in, 6.35 mm |
| Method of Attachment | Hook & Loop |
| Type | Regular, Fabricated |
| Front Color | Black |
| Thread Size | 1/4-20 EXT |
| Color | Black |
| Weight | 0.59 LB |
| EAN or UPC | 48011074948 |

