- 4 in Overall Diameter
description
- Our Scotch-Brite™ Surface Conditioning Disc Pack 914S contains a variety of discs designed to clean, finish, blend and deburr on most substrates. With this versatile pack, operators get the opportunity to test how different discs will work with different surfaces.
features
- Great for cleaning, coating removal, paint prep
- 4 inch diameter discs are well suited for finishing on small to mid-size parts
- Variety of grades and minerals included in one pack
- Open web is load resistant, helping extend service life
- Open web responds to surface irregularities without altering geometry of the part
- Includes 914 disc pad holder which features a hook and loop attachment method
| Dia. | 4 in |
| Overall Width | 5.25 in, 13.34 cm |
| Overall Diameter | 4 in, 101.6 mm |
| Overall Length [Min] | 1.75 in, 4.45 cm |
| Weight | 0.45 LB |
| EAN or UPC | 48011087078 |

