- 5 in Overall Diameter
description
- Scotch-Brite™ Surface Conditioning Disc Pack 915S contains discs that may be used for cleaning, finishing, blending and deburring applications on a right angle grinder. While all discs are 5" in diameter, they come in different colors and grades.
features
- Scotch-Brite™ Surface Conditioning Disc Pack 915S contains a variety of 5" diameter discs designed to clean, finish, blend and deburr on most substrates
- Silicon carbide and aluminum oxide minerals produce fast cuts and fine finishes
- Convenient trial pack enables users to sample different grades
- Open web construction minimizes loading and helps prolong abrasive life
- Non-woven nylon fibers break down to reveal fresh mineral, enabling consistent cutting action
- Back-up pad included
| Dia. | 5 in |
| Rotation Speed [Max] | 10000 rpm |
| Overall Width | 5.99 in, 15.21 cm |
| Overall Diameter | 5 in, 127 mm |
| Overall Length [Min] | 1.75 in, 4.45 cm |
| RPM [Max] | 10000 rpm |
| Weight | 0.64 LB |
| EAN or UPC | 48011087139 |

