- 4 in Overall Width
- Ultra Fine Grade
- Talc Material
description
- Scotch-Brite™ High Gloss Roll is a soft, springy, non-woven roll stock constructed as a 1 inch thick, airy pile pad that offers a high degree conformability for final-step high-gloss finishing. This pliable, open-web material is an ideal medium for use with compounds to help generate a uniform finish.
features
- Soft non-woven material is ideal for applying compounds and polishes to create a high gloss finish
- Spongy, deep-pile offers a high degree of conformability to finish irregular surfaces and access hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Thick, light, open-web material holds compounding material or polish for uniform distribution
- Suitable for metal, wood finishes, plastic, fiberglass, primer, and paints
| Product Form | Roll |
| Grit | Ultra Fine |
| Color | Orange |
| Length | 30 ft |
| Abrasive Material | Talc |
| Grade | Ultra Fine |
| Overall Width | 4 in, 101.6 mm |
| Type of Abrasive | Non-Woven |
| For Use On | Plastics, Paint, Primer, Wood, Fiberglass, All Metals |
| Material | Talc |
| Used With | All Metals |
| Overall Length [Min] | 30 ft, 9.144 m |
| Weight | 2.25 LB |
| EAN or UPC | 48011087481 |

