Skip to content Skip to navigation menu
Scotch-Brite™ 60 in Very Fine Grade Aluminum Oxide Surface Conditioning Belt

00048011089225

Scotch-Brite™ 60 in Very Fine Grade Aluminum Oxide Surface Conditioning Belt
Item #104012422
  • 2 in Overall Width
  • Blue Color
  • 60 in Minimum Overall Length
Scotch-Brite™ 60 in Very Fine Grade Aluminum Oxide Surface Conditioning Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Width
  • Blue Color
  • 60 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Material Aluminum Oxide
RPM [Max] 6500 ft/min
Type of Abrasive Non-Woven Surface Conditioning
Bond Resin
Overall Width 2 in, 50.8 mm
Grade Very Fine
Performance Better
Abrasive Material Aluminum Oxide
Used With All Metals
Color Blue
Grit Type Very Fine
Product Form Belt
Bonding Type Resin
Length 60 in
Backing Material Scrim
For Use On All Metals
Overall Length [Min] 60 in, 1524 mm
Back Color Blue
Front Color Blue
Weight 0.312 LB
EAN or UPC 48011089225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison