- 12 in Diameter
- 2 in Width
- 5 in Center Hole Diameter
- Fine Grit
- 7 Density
description
- The Scotch-Brite™ SST Deburring Wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium and other demanding alloys. Its conformability makes it ideal for use on intricate shapes and contours.
features
- Non-woven web construction resists loading and delivers fresh abrasive to the surface continuously
- Deburrs and finishes demanding alloys
- Higher density wheel that retains conformability for finishing intricate geometries and contours
| Attachment Type | Center Hole |
| Density | 7 Density |
| Method of Attachment | Center Hole |
| Grade | Fine |
| Grit Type | Fine |
| Face Width | 2 in, 50.8 mm |
| Overall Diameter | 12 in, 304.8 mm |
| Form Type | Convolute/Deburring |
| Type | Convolute/Deburring Wheel |
| Center Hole Dia. | 5 in |
| RPM [Max] | 3000 rpm |
| Overall Width | 2 in, 50.8 mm |
| Color | Beige |
| Abrasive Material | Aluminum Oxide |
| Dia. | 12 in |
| Product Form | Wheel |
| Material | Aluminum Oxide |
| Center Hole | 5 in, 127 mm |
| Weight | 5.0 LB |
| EAN or UPC | 48011089751 |

