- 4 in Diameter
- Aluminum Oxide Material
| Grit Type | Very Fine |
| Method of Attachment | TR |
| Dia. | 4 in |
| Color | Blue |
| RPM [Max] | 12000 rpm |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Performance | Good |
| Used With | All Metals |
| Material | Aluminum Oxide |
| Weight | 0.049 LB |
| EAN or UPC | 48011129525 |

