Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc

00048011129532

Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc
Item #102172423
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
For Use On All Metals
Method of Attachment TR
RPM [Max] 12000 rpm
Type of Abrasive Non-Woven Surface Conditioning
Form Type Disc
Grit Type Medium
Overall Diameter 4 in, 101.6 mm
Type Hook & Loop
Grade Medium
Color Red
Material Aluminum Oxide
Grit Medium
Grading A MED
Dia. 4 in
Abrasive Material Aluminum Oxide
Used With All Metals
Attachment Type TR
Color Code Maroon
Product Form Disc
Performance Good
Weight 0.059 LB
EAN or UPC 48011129532
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison