Skip to content Skip to navigation menu
Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc

00048011129549

Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc
Item #102195592
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Scotch-Brite™ Roloc™ Aluminum Oxide 4 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 4 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Used With All Metals
Dia. 4 in
Grit Coarse
Method of Attachment TR
Grit Type Coarse
Type of Abrasive Non-Woven Surface Conditioning
Hole Configuration Plain
Grade Coarse
Type Hook & Loop
Abrasive Material Aluminum Oxide
Grading A CRS
Material Aluminum Oxide
RPM [Max] 12000 rpm
Color Brown
Product Form Disc
Color Code Brown
Overall Diameter 4 in, 101.6 mm
For Use On All Metals
Form Type Disc
Performance Good
Attachment Type TR
Weight 0.061 LB
EAN or UPC 48011129549
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison