- 3 in Overall Width
- Brown Color
- 11 in Minimum Overall Length
description
- Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.
features
- Nonwoven, surface conditioning belts clean, blend, deburr and finish
- Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
- Removes surface imperfections, grind lines, mill, and other marks
| Front Color | Brown |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Overall Length [Min] | 11 in, 279.4 mm |
| For Use On | All Metals |
| Overall Width | 3 in, 76.2 mm |
| Back Color | Brown |
| Color | Brown |
| Backing Material | Scrim |
| Product Form | Belt |
| Bonding Type | Resin |
| Weight | 0.128 LB |
| EAN or UPC | 48011130163 |

