- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
- Coarse Grit
- 2 Density
description
- Scotch-Brite™ Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
features
- Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
- Highly conformable for consistent finishing on contoured, curved and other surfaces
- Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Open, non-woven web runs cool and lessens impact on heat-sensitive materials
| Overall Width | 1 in, 25.4 mm |
| Attachment Type | Center Hole |
| Center Hole | 3 in, 76.2 mm |
| Face Width | 1 in, 25.4 mm |
| Abrasive Material | Silicon Carbide |
| Color | Black |
| Performance | Better |
| Used With | Aluminum |
| For Use On | Aluminum, Soft Metals, Stainless Steel |
| Material | Silicon Carbide |
| Product Form | Wheel |
| Grit Type | Coarse |
| Type | Multi-Finishing Wheel |
| Overall Diameter | 8 in, 203.2 mm |
| RPM [Max] | 4500 rpm |
| Method of Attachment | Center Hole |
| Dia. | 8 in |
| Grade | Coarse |
| Density | 2 Density |
| Center Hole Dia. | 3 in |
| Weight | 0.666 LB |
| EAN or UPC | 48011131825 |

