- 2 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting.
features
- Tough non-woven disc aggressively deburrs and finishes
- Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
- Open-web construction resists loading and runs cool, allowing for consistent finishes
- Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
| Attachment Type | TS |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Method of Attachment | TS |
| Abrasive Material | Silicon Carbide |
| Grade | Super Fine |
| RPM [Max] | 25000 rpm |
| Product Form | Disc |
| Dia. | 2 in |
| Overall Diameter | 2 in, 50.8 mm |
| Color | Gray |
| Material | Silicon Carbide |
| Performance | Good |
| Grit Type | Super Fine |
| Weight | 0.01 LB |
| EAN or UPC | 48011132563 |

