Skip to content Skip to navigation menu
3M00048011132846

00048011132846

Scotch-Brite™ 18 in Super Fine Grade Aluminum Oxide Surface Conditioning Belt
Item #104013643
  • 0.25 in Overall Width
  • Gray Color
  • 18 in Minimum Overall Length
3M00048011132846
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.25 in Overall Width
  • Gray Color
  • 18 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Back Color Gray
RPM [Max] 6500 ft/min
Backing Material Scrim
Color Gray
Grade Super Fine
For Use On All Metals
Front Color Gray
Overall Length [Min] 18 in, 457 mm
Overall Width 0.25 in, 6.35 mm
Product Form Belt
Abrasive Material Aluminum Oxide
Bonding Type Resin
Weight 0.05 LB
EAN or UPC 48011132846
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison