- 12 in Diameter
- 4 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 2 Density
description
- Scotch-Brite™ Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
features
- Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
- Highly conformable for consistent finishing on contoured, curved and other surfaces
- Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel
- Convolute construction provides a balanced, smooth running wheel throughout product life
- Open, non-woven web runs cool and lessens impact on heat-sensitive materials
| Method of Attachment | Center Hole |
| Dia. | 12 in |
| Performance | Better |
| Grade | Medium |
| Density | 2 Density |
| Face Width | 4 in, 101.6 mm |
| Product Form | Wheel |
| Abrasive Material | Silicon Carbide |
| Center Hole Dia. | 5 in |
| Overall Width | 4 in, 101.6 mm |
| Color | Gray |
| Center Hole | 5 in, 127 mm |
| For Use On | Stainless Steel, Aluminum, Soft Metals |
| Used With | Aluminum |
| Attachment Type | Center Hole |
| Type | Multi-Finishing Wheel |
| Material | Silicon Carbide |
| Grit Type | Medium |
| RPM [Max] | 3000 rpm |
| Overall Diameter | 12 in, 304.8 mm |
| Weight | 5.2 LB |
| EAN or UPC | 48011133300 |

