- Aluminum Oxide Abrasive Material
- Coarse Grade
- Non-Woven Backing Material
description
- Scotch-Brite™ Star was designed for blending, deburring and finishing hard-to-reach internal diameters, including metal tubing and piping.
features
- Spring-like action of spindles permits abrasive to bend easily and fit inside hard-to-reach areas
- May be used with 3M mandrel 944 for easy fastening and attachment to abrasive tools
- Available in coarse (CRS) and very fine (VFN) grades, so desired finish is achievable
- Up to 50 or 100 stars per case to help minimize replacement orders
- Open web is load resistant, prolonging abrasive service life
| Performance | Better |
| Color | Brown |
| Attachment Type | Eyelet |
| RPM [Max] | 24000 rpm |
| Backing Material | Non-Woven |
| Shape | Star |
| Dia. | 2 in |
| Used With | Aluminum |
| For Use On | Cast iron, Carbon steel, Titanium and Non-ferrous metals, Aluminum, Stainless steel |
| Grade | Coarse |
| Material | Aluminum Oxide |
| Bond | Resin |
| Abrasive Material | Aluminum Oxide |
| Method of Attachment | Eyelet |
| Weight | 0.021 LB |
| EAN or UPC | 48011133713 |

