- 4 in Overall Width
- Ultra Fine Grade
- Talc Material
description
- Scotch-Brite™ Super Polish Roll is a soft, springy, non-woven roll stock constructed as a 1 inch thick, airy pile pad that offers a high degree conformability for final-step, satin finishing. This pliable, open-web material is an ideal medium for use with compounds to help generate a uniform finish.
features
- Soft non-woven material is ideal for applying compounds and polishes and creating satin finishes on lacquer
- Flexible and conformable material is ideal for finishing irregular surfaces and accessing many hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Thick, light, open web material holds compounds or polishes for uniform distribution
- Suitable for metal, wood, composite, glass, and advanced materials
| Overall Width | 4 in, 101.6 mm |
| Type of Abrasive | Non-Woven |
| Color | White |
| Length | 30 ft |
| Abrasive Material | Talc |
| Grit | Ultra Fine |
| For Use On | Hardwood, Softwood |
| Grade | Ultra Fine |
| Product Form | Roll |
| Used With | Hardwood |
| Overall Length [Min] | 30 ft, 9.144 m |
| Material | Talc |
| Weight | 3.066 LB |
| EAN or UPC | 48011136370 |

