Skip to content Skip to navigation menu
Scotch-Brite™ 18 in Coarse Grade Aluminum Oxide Surface Conditioning Belt

00048011136394

Scotch-Brite™ 18 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Item #102179928
  • 0.75 in Overall Width
  • Brown Color
  • 18 in Minimum Overall Length
Scotch-Brite™ 18 in Coarse Grade Aluminum Oxide Surface Conditioning Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Overall Width
  • Brown Color
  • 18 in Minimum Overall Length

description

  • Scotch-Brite™ Surface Conditioning Belt is a durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

applications

  • Use for cleaning, finishing, blending and deburring applications

features

  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Reinforced backing and nonwoven open web material provide superior flexibility for detail work, over contours and edges
  • Removes surface imperfections, grind lines, mill, and other marks
Grit Coarse
Abrasive Material Aluminum Oxide
Grit Type Coarse
Back Color Brown
Grade Coarse
For Use On All Metals
Overall Length [Min] 18 in, 457 mm
Material Aluminum Oxide
Backing Material Scrim
Product Form Belt
Bonding Type Resin
Type Scrim
Performance Better
Color Brown
RPM [Max] 6500 ft/min
Type of Abrasive Non-Woven Surface Conditioning
Roughness Grade Coarse
Used With All Metals
Front Color Brown
Length 18 in
Overall Width 0.75 in, 19 mm
Bond Resin
Weight 0.07 LB
EAN or UPC 48011136394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison